RAB Lighting STL360 Super Stealth Sensor, 360° + 180° Can't Miss Coverage, 1000W, Bronze | Graybar Store
     
RAB Lighting - Super Stealth Sensor, 360° + 180° Can't Miss Coverage, 1000W, Bronze - STL360
+ / - Hover over image to Zoom
Other Views

    Super Stealth Sensor, 360° + 180° Can't Miss Coverage, 1000W, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: STL360
    SKU: 22085406
    $86.35
    Checking Pricing
         
    Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # STL360
    • Color Bronze
    • UNSPSC 39121500
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    Super Stealth Sensor, Sensor Type: Photoelectric, Bronze, Coverage (Degrees/Square Feet): 180 â°; 360 â°, Time Delay Type: Auto Reset; Manual Override, Timer Range: 5 sec to 12 min