Hubbell Wiring Device - Kellems S1SPFFGY Sub-Plate Furniture Feed, SystemOne, Grey Finish | Graybar Store
Hubbell Wiring Device - Kellems - Sub-Plate Furniture Feed, SystemOne, Grey Finish - S1SPFFGY
+ / - Hover over image to Zoom
Other Views

    Sub-Plate Furniture Feed, SystemOne, Grey Finish

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SPFFGY
    SKU: 25066717
    $136.64
    Checking Pricing
         
    Use With:SystemOne Floor Box/Poke-Through
    Opening:(1) 1-1/2 in. NPT Plug, (1) 3/4 in. Screw Plug
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SPFFGY
    • Color Grey
    • UNSPSC 39121307
    • Opening (1) 1-1/2 in. NPT Plug, (1) 3/4 in. Screw Plug
    • Use With SystemOne Floor Box/Poke-Through
    • SKU Spec Sheet
      S1SPFFGY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SystemOne furniture feed sub-plate, grey finish, with (1) 1-1/2 N.P.T. opening for low voltage and (1) 3/4 in. screw plug.