Hubbell Wiring Device - Kellems S1R6SPW Sub Plate | Graybar Store
Hubbell Wiring Device - Kellems - Sub Plate - S1R6SPW
+ / - Hover over image to Zoom
Other Views

    Sub Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6SPW
    SKU: 25447969
    $13.81
    Checking Pricing
         
    Opening:(2) Style Line Decorator
    Size:6 in
    Use With:Fire-Rated Poke-Thru Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6SPW
    • Size 6 in
    • UNSPSC 39121328
    • Opening (2) Style Line Decorator
    • Use With Fire-Rated Poke-Thru Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1R6 Sub Plate, Size: 6 in