Square D (Schneider Electric) SU3040M200R All-in-One CSED, Ring Type, Reverse Unit, 200A, 120/240V, HOM, No Bypass, UG, Semi-Flush | Graybar Store
     
Square D (Schneider Electric) - All-in-One CSED, Ring Type, Reverse Unit, 200A, 120/240V, HOM, No Bypass, UG, Semi-Flush - SU3040M200R
+ / - Hover over image to Zoom
Other Views

    All-in-One CSED, Ring Type, Reverse Unit, 200A, 120/240V, HOM, No Bypass, UG, Semi-Flush

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SU3040M200R
    SKU: 93160244
    $936.11
    Checking Pricing
         
    Amps:200A
    Service Type:UG
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SU3040M200R
    • Voltage (Volts) 120/240V
    • Type Ring-Type
    • UNSPSC 39121102
    Product Overview:
    Square D,ALL-IN-ONE RING T-REVERSE UNIT UG 200A,120/240 Vac,200A,Homeline,Ring Type All-In-One,Semiflush Mount,UG,UL Listed,no bypass ring type