Minerallac Style SER Service Entrance Staples | Graybar Store
     
Minerallac - Style SER Service Entrance Staples
+ / - Hover over image to Zoom
Other Views

    Style SER Service Entrance Staples

    Manufacturer: Minerallac
         

    All staples are UV stabilized for severe weather conditions. Zinc plated nails made from high carbon steel for strength and durability.

    • Manufacturer Minerallac
    • Materials Zinc-plated, high-carbon steel.
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Use With
    Width
    Price
    ISER30
    22092939
    Silver; Grey
    25
    2/0 AWG Type SE, Style SER, 1 in. EMT
    1.16 in.
    $0.44 / EA
    SKU
    22092939
    Color
    Silver; Grey
    Packaging
    25
    Use With
    2/0 AWG Type SE, Style SER, 1 in. EMT
    Width
    1.16 in.
    $0.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    ISER40
    25187939
    Silver; Grey
    10
    4/0 AWG Type SE, Style SER
    1.438 in.
    $0.48 / EA
    SKU
    25187939
    Color
    Silver; Grey
    Packaging
    10
    Use With
    4/0 AWG Type SE, Style SER
    Width
    1.438 in.
    $0.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    ISER20
    25266856
    Silver; Grey
    25
    2 AWG Type SE, Style SER, 3/4 in. EMT
    0.937 in.
    $0.43 / EA
    SKU
    25266856
    Color
    Silver; Grey
    Packaging
    25
    Use With
    2 AWG Type SE, Style SER, 3/4 in. EMT
    Width
    0.937 in.
    $0.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock