Hubbell Wiring Device - Kellems Style Line® Decorator Series Specification Grade 15A Back and Side-Wired Rocker Switch | Graybar Store
     
Hubbell Wiring Device - Kellems - Style Line® Decorator Series Specification Grade 15A Back and Side-Wired Rocker Switch
+ / - Hover over image to Zoom
Other Views

    Style Line® Decorator Series Specification Grade 15A Back and Side-Wired Rocker Switch

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Style Line® Decorator Series Specification Grade 15A rocker switch.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Specification
    • Switch Style Rocker
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Switch Type
    Color
    Price
    DS115I
    22084921
    15A
    120/277V
    1-Pole
    Ivory
    $19.85 / EA
    SKU
    22084921
    Amperage
    15A
    Voltage Rating
    120/277V
    Switch Type
    1-Pole
    Color
    Ivory
    $19.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DS115W
    22084922
    15A
    120/277V
    1-Pole
    White
    $10.23 / EA
    SKU
    22084922
    Amperage
    15A
    Voltage Rating
    120/277V
    Switch Type
    1-Pole
    Color
    White
    $10.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DS315W
    22084928
    15A
    120/277V
    3-Way
    Ivory
    $32.49 / EA
    SKU
    22084928
    Amperage
    15A
    Voltage Rating
    120/277V
    Switch Type
    3-Way
    Color
    Ivory
    $32.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DS315I
    22084927
    15A
    277 V AC
    3-Way
    Ivory
    $32.49 / EA
    SKU
    22084927
    Amperage
    15A
    Voltage Rating
    277 V AC
    Switch Type
    3-Way
    Color
    Ivory
    $32.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock