Hubbell Wiring Device - Kellems NP265LA Style Line® 5-Gang Decorator Device Smooth Nylon Wallplate, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Style Line® 5-Gang Decorator Device Smooth Nylon Wallplate, Light Almond - NP265LA
+ / - Hover over image to Zoom
Other Views

    Style Line® 5-Gang Decorator Device Smooth Nylon Wallplate, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP265LA
    SKU: 25203544
    $30.95
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:5-Gang
    Opening:(5) Decorator Device Openings
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP265LA
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 5-Gang
    • Opening (5) Decorator Device Openings
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 5-Gang, 5) Decorator, Light Almond
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 5-Gang, 5) Decorator, Light Almond