Hubbell Wiring Device - Kellems GFRST20ALU Style Line® 20A 125V 2P3W NEMA 5-20R GFCI Receptacle With AUTOGUARD®, USA, Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Style Line® 20A 125V 2P3W NEMA 5-20R GFCI Receptacle With AUTOGUARD®, USA, Almond - GFRST20ALU
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 125V 2P3W NEMA 5-20R GFCI Receptacle With AUTOGUARD®, USA, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFRST20ALU
    SKU: 25712072
    $32.90
    Checking Pricing
         
    Amperage:20A
    Color:Almond
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFRST20ALU
    • Color Almond
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Style Line® almond 20A 125V 2P3W NEMA 5-20R GFCI receptacle with AUTOGUARD® self-test technology. Assembled in the USA.
    • Patented AUTOGUARD Self-Test Technology
    • Internal Back Wiring Clamp and Guide For Quick and Secure Termination
    • Triple Wipe Construction
    • Flush Face
    • Back and Side Wired
    • Multiple Drive Screws
    • Assembled in USA