Hubbell Wiring Device - Kellems DS120BK Style Line® 20A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Style Line® 20A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, Black - DS120BK
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS120BK
    SKU: 25203188
    $16.16
    Checking Pricing
         
    Color:Black
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS120BK
    • Color Black
    • Amperage 20A
    • UNSPSC 39122226
    • Grade Specification
    Product Overview:
    Style Line® Decorator Series Specification Grade black 20A 120/277VAC back and side wired single pole rocker switch.