Hubbell Wiring Device - Kellems NPJ262LA Style Line® 2-Gang Midsize Decorator Device Smooth Nylon Wallplate, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Style Line® 2-Gang Midsize Decorator Device Smooth Nylon Wallplate, Light Almond - NPJ262LA
+ / - Hover over image to Zoom
Other Views

    Style Line® 2-Gang Midsize Decorator Device Smooth Nylon Wallplate, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ262LA
    SKU: 25077353
    $2.54
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:2-Gang
    Opening:2) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ262LA
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Opening 2) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 2)Decorator, Light Almond
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 2)Decorator, Light Almond