Hubbell Wiring Device - Kellems GFTWRST15IU Style Line® 15A 125V 2P3W NEMA 5-15R Tamper-/Weather-Resistant GFCI Receptacle With AUTOGUARD®, USA, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Style Line® 15A 125V 2P3W NEMA 5-15R Tamper-/Weather-Resistant GFCI Receptacle With AUTOGUARD®, USA, Ivory - GFTWRST15IU
+ / - Hover over image to Zoom
Other Views

    Style Line® 15A 125V 2P3W NEMA 5-15R Tamper-/Weather-Resistant GFCI Receptacle With AUTOGUARD®, USA, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTWRST15IU
    SKU: 25712083
    $35.37
    Checking Pricing
         
    Amperage:15A
    Color:Ivory
    Voltage Rating:125
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTWRST15IU
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Style Line® ivory 15A 125V 2P3W NEMA 5-15R tamper-resistant and weather-resistant GFCI receptacle with AUTOGUARD® self-test technology. Assembled in the USA.
    • Patented AUTOGUARD Self-Test Technology
    • Patented Shutter Design For Tamper-Resistant Protection
    • Protects Against Line and Load Reversal; No Power to the Face or Downstream if Device is Miswired
    • Meets NEC Requirements For TR (517-18c) and WR (406.9)
    • UV and Corrosion Resistance For Harsh and Damp Applications
    • Flush Face
    • Back and Side Wired
    • Multiple Drive Screws
    • Assembled in USA