Hubbell Wiring Device - Kellems GFRST15BK Style Line® 15A 125V 2P3W NEMA 5-15R GFCI Receptacle With AUTOGUARD®, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Style Line® 15A 125V 2P3W NEMA 5-15R GFCI Receptacle With AUTOGUARD®, Black - GFRST15BK
+ / - Hover over image to Zoom
Other Views

    Style Line® 15A 125V 2P3W NEMA 5-15R GFCI Receptacle With AUTOGUARD®, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFRST15BK
    SKU: 25712091
    $19.83
    Checking Pricing
         
    Amperage:15A
    Color:Black
    Voltage Rating:125
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFRST15BK
    • Color Black
    • Amperage 15A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Style Line® black 15A 125V 2P3W NEMA 5-15R GFCI receptacle with AUTOGUARD® self-test technology.
    • Patented AUTOGUARD Self-Test Technology
    • Internal Back Wiring Clamp and Guide For Quick and Secure Termination
    • Triple Wipe Construction
    • Flush Face
    • Back and Side Wired
    • Multiple Drive Screws