Hubbell Wiring Device - Kellems DS315W Style Line® 15A 120/277V 3 Way Decorator Series Specification Grade Rocker Switch, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Style Line® 15A 120/277V 3 Way Decorator Series Specification Grade Rocker Switch, Ivory - DS315W
+ / - Hover over image to Zoom
Other Views

    Style Line® 15A 120/277V 3 Way Decorator Series Specification Grade Rocker Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS315W
    SKU: 22084928
    $32.49
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Switch Type:3-Way
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS315W
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39122226
    • Grade Specification
    Product Overview:
    Style Line® Decorator Series Specification Grade ivory 15A 120/277VAC back and side wired 3 way rocker switch.