Thomas and Betts STX200-472 Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 1.700 to 1.965 in., 2 in. | Graybar Store
     
Thomas and Betts - Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 1.700 to 1.965 in., 2 in. - STX200-472
+ / - Hover over image to Zoom
Other Views

    Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 1.700 to 1.965 in., 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STX200-472
    SKU: 98290257
    $340.39
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STX200-472
    • Application For Hazardous Locations
    • Type Teck Cable Fittings
    • UNSPSC 39121431
    Product Overview:
    Star Teck XP® hazardous location aluminum fitting has a 2 inch hub size and can be used with 1.700 to 1.965 jacketed cable and 1.590 to 1.885 armored cable.
    Star Teck XP® Cable Connector
    • Sealing chamber is easier to fill, requires less sealing compound - saves time, material. Flame path is optimally designed to enable easy insertion into hub. Quick-turn lock
    • Internal splines
    • Union features twist-on action; red color for high visibility
    • Exclusive Power Grip. Provides grip that is high up on cable armor non-magnetic stainless steel Power Grip grounding ring
    • Low-profile gland nut