Thomas and Betts STX100-468 Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 1.025 to 1.205 in., 1 in. | Graybar Store
     
Thomas and Betts - Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 1.025 to 1.205 in., 1 in. - STX100-468
+ / - Hover over image to Zoom
Other Views

    Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 1.025 to 1.205 in., 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STX100-468
    SKU: 98411844
    $119.72
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STX100-468
    • Application For Hazardous Locations
    • Type Teck Cable Fittings
    • UNSPSC 39121311
    Product Overview:
    Star Teck XP® hazardous location aluminum fitting has a 1 inch hub size and can be used with 1.025 to 1.205 jacketed cable and 0.915 to 1.125 armored cable.
    Star Teck XP® Cable Connector
    • Sealing chamber is easier to fill, requires less sealing compound - saves time, material. Flame path is optimally designed to enable easy insertion into hub. Quick-turn lock
    • Internal splines
    • Union features twist-on action; red color for high visibility
    • Exclusive Power Grip. Provides grip that is high up on cable armor non-magnetic stainless steel Power Grip grounding ring
    • Low-profile gland nut