Thomas and Betts STX075-465 Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 0.725 to 0.885 in., 3/4 in. | Graybar Store
     
Thomas and Betts - Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 0.725 to 0.885 in., 3/4 in. - STX075-465
+ / - Hover over image to Zoom
Other Views

    Star Teck XP® Cable Connector, Jacketed Metal-Clad Cable, Aluminum, 0.725 to 0.885 in., 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STX075-465
    SKU: 98411847
    $100.80
    Checking Pricing
         
    Color:Silver and red
    Standard:UL E82038, CSA 23086
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STX075-465
    • Color Silver and red
    • Size 3/4 in.
    • Application For Hazardous Locations
    • Type Teck Cable Fittings
    • UNSPSC 39121311
    • Brand Star Teck®
    • Materials Aluminum
    • Standard UL E82038, CSA 23086
    • SKU Spec Sheet
      STX075-465 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Star Teck XP® hazardous location aluminum fitting has a 3/4 inch hub size and can be used with 0.725 to 0.885 jacketed cable and 0.615 to 0.805 armored cable.
    Star Teck XP® Cable Connector
    • Sealing chamber is easier to fill, requires less sealing compound - saves time, material. Flame path is optimally designed to enable easy insertion into hub. Quick-turn lock
    • Internal splines
    • Union features twist-on action; red color for high visibility
    • Exclusive Power Grip. Provides grip that is high up on cable armor non-magnetic stainless steel Power Grip grounding ring
    • Low-profile gland nut