Pass and Seymour (Legrand) S4-68-RACS Stud Box | Graybar Store
Pass and Seymour (Legrand) - Stud Box - S4-68-RACS
+ / - Hover over image to Zoom
Other Views

    Stud Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S4-68-RACS
    SKU: 96039331
    $12.56
    Checking Pricing
         
    Opening:1
    Box Style:Rectangular
    Additional Features:Box Levelers; Bracket Countersink; Height Sight; Rear Stabilizer Legs; Side Stabilizer Tab
    Color:Grey
    Size:7.8125 W x 3.8125 D x 3 H in
    No. of Gangs:4-Gang
    Depth:3 in.
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S4-68-RACS
    • Color Grey
    • Size 7.8125 W x 3.8125 D x 3 H in
    • UNSPSC 39121308
    • Additional Features Box Levelers; Bracket Countersink; Height Sight; Rear Stabilizer Legs; Side Stabilizer Tab
    • Box Style Rectangular
    Product Overview:
    PASS & SEYMOUR® Slater Stud Box, Depth: 3 in, Opening: 1, Size: 3.8125 x 7.8125 x 3 in, Thermoplastic, No. of Gangs: 4