B-Line (Eaton) B201DHDG Strut Safety End Cap | Graybar Store
B-Line (Eaton) - Strut Safety End Cap - B201DHDG
+ / - Hover over image to Zoom
Other Views

    Strut Safety End Cap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B201DHDG
    SKU: 25169782
    Checking Pricing
    Brand or Series:B-Line; Eaton
    No. of Holes:1
    Hole Diameter (Inches):7/16
    Bolt Hole Size:3/8 in
    Fitting Type:Flat Plate
    Material Finish:Hot Dipped Galvanized
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B201DHDG
    • UNSPSC 39121311
    • Bolt Hole Size 3/8 in
    • Brand or Series B-Line; Eaton
    • Fitting Type Flat Plate
    Product Overview:
    Eaton® B-Line Strut Safety End Cap, Hot Dipped Galvanized, No. of Holes: 1, Hole Diameter (Inches): 7/16 in