Federal Signal 141ST-120B Strobe Warning Light | Graybar Store
     
Federal Signal - Strobe Warning Light - 141ST-120B
+ / - Hover over image to Zoom
Other Views

    Strobe Warning Light

    Manufacturer: Federal Signal
    Manufacturer #: 141ST-120B
    SKU: 92071480
    $182.41
    Checking Pricing
         
    Additional Features:4,000 hr Strobe Tube; Type 3R enclosure; UL Listed and CSA Certified
    Height (Inches):5.25 in.
    Mount Type:NPT Pipe Mount
    Width (Inches):5.5
    Lens Color:Blue
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 141ST-120B
    • Voltage (Volts) 120
    • UNSPSC 39111706
    • Additional Features 4,000 hr Strobe Tube; Type 3R enclosure; UL Listed and CSA Certified
    • Height (Inches) 5.25 in.
    Product Overview:
    141ST-120B
    Electraflash Strobe Warning Light 120VAC Blue - Available in 12VDC, 24VDC and 120VAC, Four dome colors, 4,000 hour strobe tube, Surface mount or integrated 1/2-inch pipe mount, Indoor/outdoor use, Type 3R enclosure, UL Listed and CSA Certified