Federal Signal VALS-120B Strobe Light | Graybar Store
     
Federal Signal - Strobe Light - VALS-120B
+ / - Hover over image to Zoom
Other Views

    Strobe Light

    Manufacturer: Federal Signal
    Manufacturer #: VALS-120B
    SKU: 99511467
    $176.77
    Checking Pricing
         
    Additional Features:Type 3R, IP44 enclosure; UL Listed and CSA Certified
    Height (Inches):3.945 in.
    Mount Type:Surface Mount
    Width (Inches):3.937
    Lens Color:Blue
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # VALS-120B
    • Voltage (Volts) 120
    • UNSPSC 39111706
    • Additional Features Type 3R, IP44 enclosure; UL Listed and CSA Certified
    • Height (Inches) 3.945 in.
    Product Overview:
    VALS-120B
    Visalert Strobe Light 120VAC Blue - Available in 24VDC, 120VAC and 240VAC, Four lens colors, 4,000 hour strobe tube, Flush or surface mounts on Federal Signal audible signaling device or control panel, Indoor/outdoor use, Type 3R IP44 enclosure, UL Listed, CSA Certified