Federal Signal VALS-120A Strobe Light | Graybar Store
     
Federal Signal - Strobe Light - VALS-120A
+ / - Hover over image to Zoom
Other Views

    Strobe Light

    Manufacturer: Federal Signal
    Manufacturer #: VALS-120A
    SKU: 95004126
    $176.77
    Checking Pricing
         
    Additional Features:Type 3R, IP44 enclosure; UL Listed and CSA Certified
    Mount Type:Surface Mount
    Lens Color:Amber
    Voltage (Volts):120
    Height:3.945 in.
    Width:3.937 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # VALS-120A
    • Voltage (Volts) 120
    • UNSPSC 39111706
    • Additional Features Type 3R, IP44 enclosure; UL Listed and CSA Certified
    • Height 3.945 in.
    • Lens Color Amber
    • Mount Type Surface Mount
    • Width 3.937 in.
    • SKU Spec Sheet
      VALS-120A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VALS-120A
    Visalert Strobe Light 120VAC Amber - Available in 24VDC, 120VAC and 240VAC, Four lens colors, 4,000 hour strobe tube, Flush or surface mounts on Federal Signal audible signaling device or control panel, Indoor/outdoor use, Type 3R IP44 enclosure, UL Listed, CSA Certified