Ideal Industries L-4421 Stripmaster® Wire Stripper Knife-Type Replacement Blades | Graybar Store
     
Ideal Industries - Stripmaster® Wire Stripper Knife-Type Replacement Blades - L-4421
+ / - Hover over image to Zoom
Other Views

    Stripmaster® Wire Stripper Knife-Type Replacement Blades

    Manufacturer: Ideal Industries
    Manufacturer #: L-4421
    SKU: 88137283
    $33.38
    Checking Pricing
         
    Capacity:22 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # L-4421
    • UNSPSC 27112151
    • Capacity 22 to 10 AWG
    • For Use With Stripmaster Wire Stripper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Knife-type replacement blades for 22 to 10 AWG wire.
    Stripmaster® Wire Stripper Knife-Type Replacement Blade Set:
    • Size: 22 - 10 AWG
    • Stripping Range: Up To 7/8 Inch
    • Strip Hole Diameter 0.144 Inch For 10 AWG
    • Strip Hole Diameter 0.113 Inch For 12 AWG
    • Strip Hole Diameter 0.09 Inch For 14 AWG
    • Strip Hole Diameter 0.072 Inch For 16 AWG
    • Strip Hole Diameter 0.061 Inch For 18 AWG
    • Strip Hole Diameter 0.048 Inch For 20 AWG
    • Strip Hole Diameter 0.048 Inch for 22 AWG