Lithonia Lighting Z225 MV Striplight | Graybar Store
Lithonia Lighting - Striplight - Z225 MV
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Lithonia Lighting
    Manufacturer #: Z225 MV
    SKU: 25266402
    Checking Pricing
    No. of Lamps:2
    Fluorescent Lamp Type:T8
    Ballast Type:Electronic Instant Start
    Voltage Rating:120 to 277 V
    Length:36 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # Z225 MV
    • UNSPSC 39112500
    • Ballast Type Electronic Instant Start
    • Brand Contractor Select
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    Product Overview:
    Striplight, Lamp Type: Fluorescent, Length (Inches): 36 in, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T8, Ballast Type: Electronic Instant Start