Kraloy 1-ENT-BL-750R Kwikon ENT Reels Blue Stripe | Graybar Store
     
Kraloy - Kwikon ENT Reels Blue Stripe - 1-ENT-BL-750R
+ / - Hover over image to Zoom
Other Views

    Kwikon ENT Reels Blue Stripe

    Manufacturer: Kraloy
    Manufacturer #: 1-ENT-BL-750R
    SKU: 97184190
    $1,003.13
    Checking Pricing
         
    Color:Grey with Blue Stripe
    Trade Size (Inches):1 in.
    Length:750 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # 1-ENT-BL-750R
    • Color Grey with Blue Stripe
    • UNSPSC 20122510
    • Length 750 ft.
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Stripe Reel, 750 ft, Trade Size (Inches): 1 in, PVC, Gray with Blue Stripe