Ericson X-142100 Construct-O-Lite II Series Stringlight, SWM Cable, 120V, Yellow, 150W, 100 ft. | Graybar Store
     
Ericson - Construct-O-Lite II Series Stringlight, SWM Cable, 120V, Yellow, 150W, 100 ft. - X-142100
+ / - Hover over image to Zoom
Other Views

    Construct-O-Lite II Series Stringlight, SWM Cable, 120V, Yellow, 150W, 100 ft.

    Manufacturer: Ericson
    Manufacturer #: X-142100
    SKU: 25514991
    $93.11
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:150 W
    Color:Yellow
    Cable Length (Feet):100.0
    Cord Type:14/2-SWM
    For Use on Lamp Type:A19; A23
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # X-142100
    • Color Yellow
    • Cable Length (Feet) 100.0
    • UNSPSC 39112011
    • Cord Type 14/2-SWM
    Product Overview:
    Stringlight, Cable Length (Feet): 100 ft, Wattage: 150 W, Voltage Rating: 120 V, Cord Type: 14/2-SWM