Molex 5030 Stringlight | Graybar Store
Molex - Stringlight - 5030
+ / - Hover over image to Zoom
Other Views

    Stringlight

    Manufacturer: Molex
    Manufacturer #: 5030
    SKU: 25414352
    $103.52
    Checking Pricing
         
    Cord Type:14/2-SJTW
    For Use on Lamp Type:A21
    Cable Length (Feet):100.0
    Voltage Rating:120V
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 5030
    • Cable Length (Feet) 100.0
    • UNSPSC 39112011
    • Cord Type 14/2-SJTW
    • For Use on Lamp Type A21
    • Lamp Type Incandescent
    • Wattage 150 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Pro-Yellow® Stringlight, Lamp Type: Incandescent, Cable Length (Feet): 100 ft, Wattage: 150 W, Voltage Rating: 120 V AC, Cord Type: 14/2-SJTW