Chatsworth 12101-703 Cable Runway Radius Drop, Stringer Adjustable, 5 in.W, Black | Graybar Store
     
Chatsworth - Cable Runway Radius Drop, Stringer Adjustable, 5 in.W, Black - 12101-703
+ / - Hover over image to Zoom
Other Views

    Cable Runway Radius Drop, Stringer Adjustable, 5 in.W, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12101-703
    SKU: 96048814
    $36.31
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Black
    Additional Features:1-1/2 in Cable Spools
    Material:Aluminum
    Dimensions:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12101-703
    • Dimensions 5 in.
    • Application Cable Runways
    • UNSPSC 39131705
    • Additional Features 1-1/2 in Cable Spools
    • Color / Finish Black
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Radius Drop