Chatsworth 12101-702 Adjustable Radius Drop Stringer, Black, 7.8 in. | Graybar Store
Chatsworth - Adjustable Radius Drop Stringer, Black, 7.8 in. - 12101-702
+ / - Hover over image to Zoom
Other Views

    Adjustable Radius Drop Stringer, Black, 7.8 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12101-702
    SKU: 96048813
    $40.33
    Checking Pricing
         
    Use With:Side Stringer of CPI Cable Runway
    Packaging:1
    Additional Features:1-1/2 in Cable Spools
    Color:Black
    Width:7.8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12101-702
    • Color Black
    • Application Cable Runways
    • UNSPSC 39131705
    • Additional Features 1-1/2 in Cable Spools
    • Width 7.8 in.
    • Packaging 1
    • Use With Side Stringer of CPI Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stringer cable runway aluminum radius drop stringer with a black finish. The adjustable width of the stringer is 12 inches. Packing Quantity: 1.