Minerallac HD297 Heavy Duty Series 5 in. Zinc Plated Steel 2-Hole Rigid/IMC Conduit Strap (USA) | Graybar Store
     
Minerallac - Heavy Duty Series 5 in. Zinc Plated Steel 2-Hole Rigid/IMC Conduit Strap (USA) - HD297
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Series 5 in. Zinc Plated Steel 2-Hole Rigid/IMC Conduit Strap (USA)

    Manufacturer: Minerallac
    Manufacturer #: HD297
    SKU: 88173692
    $16.52
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):5 in.
    Trade Size:5 in.
    Width (Inches):1.250
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # HD297
    • UNSPSC 39131700
    • Materials Zinc Plated Steel
    • Trade Size 5 in.
    • Width (Inches) 1.250
    Product Overview:
    Heavy Duty Series 5 in. Zinc Plated Steel 2-Hole Rigid/IMC Conduit Strap, Bolt Hole Size 5/8 in., Width 1.250 in., Made in the USA
    Minerallac straps are ideal for hanging pipe, conduit and BX cable. Heavy duty two-hole straps are designed for heavy loads.