Maclean Senior Industries 5202 Strandvise Connector, 12.88 in. | Graybar Store
     
Maclean Senior Industries - Strandvise Connector, 12.88 in. - 5202
+ / - Hover over image to Zoom
Other Views

    Strandvise Connector, 12.88 in.

    Manufacturer: Maclean Senior Industries
    Manufacturer #: 5202
    SKU: 25763182
    $25.25
    Checking Pricing
         
    Length:12.88 in. L
    Strand Size:3/8 in.
    Diameter (Inches):1.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # 5202
    • Type All Grade Siemens-Martin, Common, High Strength Utility Grade, Galvanized and Aluminized Steel Strand Guy Wire
    • Diameter (Inches) 1.63 in.
    • Length 12.88 in. L
    • Material of Construction Aluminized and Galvanized Steel
    • Strand Size 3/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Strandvise Connector, Length: 12.88 in, Diameter (Inches): 1.63 (Bail Width) in, Strand Size: 3/8 in