Maclean Senior Industries 5199 Strandvise Connector, 4.66 in. | Graybar Store
     
Maclean Senior Industries - Strandvise Connector, 4.66 in. - 5199
+ / - Hover over image to Zoom
Other Views

    Strandvise Connector, 4.66 in.

    Manufacturer: Maclean Senior Industries
    Manufacturer #: 5199
    SKU: 25763179
    $11.28
    Checking Pricing
         
    Length:4.66 in.
    Strand Size:3/16 in.
    Diameter (Inches):1.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # 5199
    • Type All Grade Siemens-Martin, Common, High Strength Utility Grade, Galvanized and Aluminized Steel Strand Guy Wire
    • Diameter (Inches) 1.63 in.
    • Length 4.66 in.
    • Material of Construction Aluminized and Galvanized Steel
    • Strand Size 3/16 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Strandvise Connector, Length: 4.66 in, Diameter (Inches): 1.63 (Bail Width) in, Strand Size: 3/16 in