Maclean Senior Industries 5041 Strandlink Connector, 9.28 in. | Graybar Store
     
Maclean Senior Industries - Strandlink Connector, 9.28 in. - 5041
+ / - Hover over image to Zoom
Other Views

    Strandlink Connector, 9.28 in.

    Manufacturer: Maclean Senior Industries
    Manufacturer #: 5041
    SKU: 25763173
    $17.15
    Checking Pricing
         
    Strand Size:5/16 in.
    Length:9.28 in.
    Diameter (Inches):1.26 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # 5041
    • Diameter (Inches) 1.26 in.
    • Length 9.28 in.
    • Strand Size 5/16 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Strandlink Connector, Length: 9.28 in, Diameter (Inches): 1.26 in, Strand Size: 5/16 in