Maclean Senior Industries Strand Vise | Graybar Store
Maclean Senior Industries - Strand Vise
+ / - Hover over image to Zoom
Other Views

    Strand Vise

    Manufacturer: Maclean Senior Industries
         

    Universal grade strand vise. Pk of 50.

    MacLean Power Systems Strandvise® is used for overhead and down guy. Recommended usage with Alumoweld, Aluminized, EHS and Galvanized steel. Parts included are; bail, yoke, cartridge assembly, and pilot cup.
    • Manufacturer Maclean Senior Industries
    • Type All Grade Siemens-Martin, Common, High Strength Utility Grade, Galvanized and Aluminized Steel Strand Guy Wire
    • Material of Construction Aluminized and Galvanized Steel
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Length
    Strand Size
    Diameter (Inches)
    Price
    5202
    25763182
    12.88 in.
    3/8 in.
    1.63
    $25.25 / EA
    SKU
    25763182
    Length
    12.88 in.
    Strand Size
    3/8 in.
    Diameter (Inches)
    1.63
    $25.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5199
    25763179
    4.66 in.
    3/16 in.
    1.63
    $11.78 / EA
    SKU
    25763179
    Length
    4.66 in.
    Strand Size
    3/16 in.
    Diameter (Inches)
    1.63
    $11.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5201-L
    25800032
    15.75 in.
    5/16 in.
    1.63
    $20.11 / EA
    SKU
    25800032
    Length
    15.75 in.
    Strand Size
    5/16 in.
    Diameter (Inches)
    1.63
    $20.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5200
    25763180
    10.38 in.
    1/4 in.
    1.63
    $12.39 / EA
    SKU
    25763180
    Length
    10.38 in.
    Strand Size
    1/4 in.
    Diameter (Inches)
    1.63
    $12.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5200-L
    25800017
    4.88 in.
    1/4 in.
    1.63
    $19.92 / EA
    SKU
    25800017
    Length
    4.88 in.
    Strand Size
    1/4 in.
    Diameter (Inches)
    1.63
    $19.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5100
    25763175
    9.56 in.
    1/4 in.
    1.63
    $10.00 / EA
    SKU
    25763175
    Length
    9.56 in.
    Strand Size
    1/4 in.
    Diameter (Inches)
    1.63
    $10.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5204
    25763183
    16.31 in.
    1/2 in.
    $40.94 / EA
    SKU
    25763183
    Length
    16.31 in.
    Strand Size
    1/2 in.
    Diameter (Inches)
    $40.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5201
    25763181
    10.69 in.
    5/16 in.
    1.63
    $16.27 / EA
    SKU
    25763181
    Length
    10.69 in.
    Strand Size
    5/16 in.
    Diameter (Inches)
    1.63
    $16.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5101
    25763176
    9.88 in.
    5/16 in.
    1.63
    $13.65 / EA
    SKU
    25763176
    Length
    9.88 in.
    Strand Size
    5/16 in.
    Diameter (Inches)
    1.63
    $13.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5102
    25763177
    11.88 in.
    3/8 in.
    1.63
    $18.47 / EA
    SKU
    25763177
    Length
    11.88 in.
    Strand Size
    3/8 in.
    Diameter (Inches)
    1.63
    $18.47 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock