Molex 5623W MAX-LOC® Nylon Straight Male Liquidtight Strain Relief Cord Connector With O-Ring/Locknut, 0.25 to 0.375 in. | Graybar Store
     
Molex - MAX-LOC® Nylon Straight Male Liquidtight Strain Relief Cord Connector With O-Ring/Locknut, 0.25 to 0.375 in. - 5623W
+ / - Hover over image to Zoom
Other Views

    MAX-LOC® Nylon Straight Male Liquidtight Strain Relief Cord Connector With O-Ring/Locknut, 0.25 to 0.375 in.

    Manufacturer: Molex
    Manufacturer #: 5623W
    SKU: 25396542
    $18.86
    Checking Pricing
         
    Cable Range (Inches):0.25 to 0.375 in.
    No. of Holes:1
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 5623W
    • Size 3/4 in.
    • UNSPSC 39131707
    • Cable Range (Inches) 0.25 to 0.375 in.
    • Materials Nylon
    Product Overview:
    MAX-LOC® Strain Relief Cord-Sealing Grip, Nylon, Cable Range (Inches): 0.25 to 0.375, Trade Size (Inches): 3/4 in