Hoffman (nVent) F88T118GVP Straight Section | Graybar Store
     
Hoffman (nVent) - Straight Section - F88T118GVP
+ / - Hover over image to Zoom
Other Views

    Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T118GVP
    SKU: 99681757
    $84.11
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Painted Steel
    Length:18 in.
    Brand or Series:Hoffman
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Dimensions:18 x 8 x 8 in.
    Knockouts:FALSE
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T118GVP
    • Dimensions 18 x 8 x 8 in.
    • UNSPSC 39131710
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Knockouts FALSE
    • Length 18 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F88T118GVP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    WW, Type 1, Str.Section, Bulletin F40FC (Painted Type 1 Lay-In Wireway, Flat Cover), Size/Dims: 8.00x8.00x18.00, Material/Finish: Galv/Gray
    Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems.