Hoffman (nVent) F44T1120GV Straight Section | Graybar Store
Hoffman (nVent) - Straight Section - F44T1120GV
+ / - Hover over image to Zoom
Other Views

    Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44T1120GV
    SKU: 96008542
    $132.95
    Checking Pricing
         
    Length:5 ft.
    Brand or Series:Hoffman
    Dimensions:4 W x 120 L x 4 H in
    Knockouts:FALSE
    Height:4 in.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44T1120GV
    • Dimensions 4 W x 120 L x 4 H in
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Height 4 in.
    • Knockouts FALSE
    • Length 5 ft.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Width 4 in.
    • SKU Spec Sheet
      F44T1120GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    WW, Type 1, Straight Section, Bulletin F40G (Galvanized Type 1 & 3R Wireway), Size/Dims: 4.00x4.00x120.00, Material/Finish: Galvanized
    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.