Hoffman (nVent) F88T112GV Straight Section | Graybar Store
     
Hoffman (nVent) - Straight Section - F88T112GV
+ / - Hover over image to Zoom
Other Views

    Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T112GV
    SKU: 96008496
    $60.21
    Checking Pricing
    Items sold in feet or each.
         
    Length:12 in.
    Brand or Series:Hoffman
    Dimensions:12 x 8 x 8 in.
    Knockouts:FALSE
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T112GV
    • Dimensions 12 x 8 x 8 in.
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Knockouts FALSE
    • Length 12 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F88T112GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    WW, Type 1, Straight Section, Bulletin F40G (Galvanized Type 1 & 3R Wireway), Size/Dims: 8.00x8.00x12.00, Material/Finish: Galvanized
    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.