Hoffman (nVent) F88T160GV Straight Section | Graybar Store
Hoffman (nVent) - Straight Section - F88T160GV
+ / - Hover over image to Zoom
Other Views

    Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T160GV
    SKU: 96008492
    $184.21
    Checking Pricing
         
    Height (Inches):8 in.
    Width (Inches):8
    Length:60 in.
    Brand or Series:Hoffman
    Dimensions:8 W x 60 L x 8 H in
    Knockouts:FALSE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T160GV
    • Dimensions 8 W x 60 L x 8 H in
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Height (Inches) 8 in.
    • Knockouts FALSE
    • Length 60 in.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Width (Inches) 8
    • SKU Spec Sheet
      F88T160GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    WW, Type 1, Straight Section, Bulletin F40G (Galvanized Type 1 & 3R Wireway), Size/Dims: 8.00x8.00x60.00, Material/Finish: Galvanized
    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.