Hoffman (nVent) F88T172GV Straight Section | Graybar Store
Hoffman (nVent) - Straight Section - F88T172GV
+ / - Hover over image to Zoom
Other Views

    Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T172GV
    SKU: 96008491
    $215.37
    Checking Pricing
         
    Length:72 in.
    Brand or Series:Hoffman
    Dimensions:8 W x 72 L x 8 H in
    Knockouts:FALSE
    Height:8 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T172GV
    • Dimensions 8 W x 72 L x 8 H in
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Height 8 in.
    • Knockouts FALSE
    • Length 72 in.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Width 8 in.
    • SKU Spec Sheet
      F88T172GV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    WW, Type 1, Straight Section, Bulletin F40G (Galvanized Type 1 & 3R Wireway), Size/Dims: 8.00x8.00x72.00, Material/Finish: Galvanized
    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.