Hoffman (nVent) F88T112GVPWK Straight Section | Graybar Store
Hoffman (nVent) - Straight Section - F88T112GVPWK
+ / - Hover over image to Zoom
Other Views

    Straight Section

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T112GVPWK
    SKU: 25152730
    $109.07
    Checking Pricing
         
    Length:12 in.
    Color / Finish:Grey
    Brand or Series:Hoffman
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Dimensions:12 in. x 8 in. x 8 in.
    Knockouts:TRUE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T112GVPWK
    • Dimensions 12 in. x 8 in. x 8 in.
    • UNSPSC 39131710
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Color / Finish Grey
    • Knockouts TRUE
    • Length 12 in.
    • Materials Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      F88T112GVPWK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WW, Type 1, Straight Section/KO, Bulletin F40FC (Painted Type 1 Lay-In Wireway, Flat Cover), Size/Dims: 8.00x8.00x12.00, Material/Finish: Galv/Gray
    Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems.