Hubbell Power Systems MDE40N Straight Line Dead End, 6-3/16 in. | Graybar Store
     
Hubbell Power Systems - Straight Line Dead End, 6-3/16 in. - MDE40N
+ / - Hover over image to Zoom
Other Views

    Straight Line Dead End, 6-3/16 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: MDE40N
    SKU: 88251576
    $10.21
    Checking Pricing
         
    Strand Size:1/2 in.
    Length:6-3/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # MDE40N
    • UNSPSC 39121100
    • Length 6-3/16 in.
    • Strand Size 1/2 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MDE Straight Line Dead End, Length: 6-3/16 in, Strand Size: 1/2 in