Thomas and Betts 9360 Metric Liquid Tight Connector, Steel, Insulated Throat, 3/8 in. | Graybar Store
     
Thomas and Betts - Metric Liquid Tight Connector, Steel, Insulated Throat, 3/8 in. - 9360
+ / - Hover over image to Zoom
Other Views

    Metric Liquid Tight Connector, Steel, Insulated Throat, 3/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 9360
    SKU: 88265469
    $14.43
    Checking Pricing
         
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 9360
    • Size 3/8 in.
    • UNSPSC 39121420
    • Bend (Degree) 0
    • Materials Steel
    • Throat Type Insulated
    • SKU Spec Sheet
      9360 Spec Sheet
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    3/8 Inch Steel Insulated Liquidtight Connector With ISO Metric Thread and Chromate Finish, Thread Size 16