Leviton 8215-CAT Straight Blade Plug, Angled, Hospital Grade, 15A, 125V, 2P3W, NEMA 5-15P, Transparent | Graybar Store
     
Leviton - Straight Blade Plug, Angled, Hospital Grade, 15A, 125V, 2P3W, NEMA 5-15P, Transparent - 8215-CAT
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Angled, Hospital Grade, 15A, 125V, 2P3W, NEMA 5-15P, Transparent

    Manufacturer: Leviton
    Manufacturer #: 8215-CAT
    SKU: 92044904
    $24.03
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Transparent
    NEMA Rating:NEMA 5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8215-CAT
    • Color Transparent
    • Amperage 15A
    • UNSPSC 39121402
    • NEMA Rating NEMA 5-15P
    • Voltage Rating 125 V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Hospital Grade Straight Blade Plug, Angled, Polarized, Wiring Device, 15A, Transparent, 2P3W, 125V