Hubbell Wiring Device - Kellems HBL5666CA Insulgrip® Straight Blade Plug, Angled, 8-Position, 15A, 250V, 2P3W, NEMA 6-15P, Cord Dia. 0.325 to 0.655 in., Black/White | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip® Straight Blade Plug, Angled, 8-Position, 15A, 250V, 2P3W, NEMA 6-15P, Cord Dia. 0.325 to 0.655 in., Black/White - HBL5666CA
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Straight Blade Plug, Angled, 8-Position, 15A, 250V, 2P3W, NEMA 6-15P, Cord Dia. 0.325 to 0.655 in., Black/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5666CA
    SKU: 95005488
    $28.99
    Checking Pricing
         
    NEMA Rating:NEMA 6-15P
    Amperage:15A
    Voltage Rating:250 V
    Color:Black/White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5666CA
    • Color Black/White
    • Amperage 15A
    • UNSPSC 39121402
    • Materials Nylon
    • NEMA Rating NEMA 6-15P
    • Voltage Rating 250 V
    • SKU Spec Sheet
      HBL5666CA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Insulgrip® Series Straight Blade Plug, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 250 V, Black/White, Nylon