Hubbell Wiring Device - Kellems HBL9432C Straight Blade Plug, Angled, 4-Position, 30A, 125/250V, 3P4W, NEMA 14-30P, Cord Dia. 0.625 to 1.310 in., Black/White | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Plug, Angled, 4-Position, 30A, 125/250V, 3P4W, NEMA 14-30P, Cord Dia. 0.625 to 1.310 in., Black/White - HBL9432C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Angled, 4-Position, 30A, 125/250V, 3P4W, NEMA 14-30P, Cord Dia. 0.625 to 1.310 in., Black/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9432C
    SKU: 88127947
    $85.70
    Checking Pricing
         
    NEMA Rating:NEMA 14-30P
    Amperage:30A
    Voltage Rating:125/250 V
    Color:Black
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9432C
    • Color Black
    • Amperage 30A
    • Materials Nylon
    • NEMA Rating NEMA 14-30P
    Product Overview:
    Straight Blade Plug, Amperage: 30 A, No. of Wires: 4, Voltage Rating: 125/250 V, Black, Nylon