Hubbell Wiring Device - Kellems HBL15W33A Straight Blade Connector, Watertight, 20A, 125V, 2P3W, NEMA 5-20R, Smooth Body, Thermoplastic Elastomer, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Connector, Watertight, 20A, 125V, 2P3W, NEMA 5-20R, Smooth Body, Thermoplastic Elastomer, Yellow - HBL15W33A
+ / - Hover over image to Zoom
Other Views

    Straight Blade Connector, Watertight, 20A, 125V, 2P3W, NEMA 5-20R, Smooth Body, Thermoplastic Elastomer, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL15W33A
    SKU: 25703413
    $50.84
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL15W33A
    • Color Yellow
    • Amperage 20A
    • UNSPSC 39121421
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    HBL Straight Blade Connector, Amperage: 20 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Thermoplastic Elastomer