American Fittings STR15090 Liquid Tight Connector, Malleable Iron, 90°, 1-1/2 in. | Graybar Store
     
American Fittings - Liquid Tight Connector, Malleable Iron, 90°, 1-1/2 in. - STR15090
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Malleable Iron, 90°, 1-1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: STR15090
    SKU: 25265472
    $22.66
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # STR15090
    • UNSPSC 39121700
    • Bend (Degree) 90
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Liquidtight Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquid Tight Connector, Malleable Iron, 90°, 1-1/2 in.
    American Fittings STR15090 Liquid Tight 90 DEG Connector, 1-1/2 IN Size, Malleable Iron, 0.72 IN Thread Length, 2.63 IN Length, 2.09 IN Width, For Indoor Or Outdoor Locations Where Continuous Or Intermittent Moisture Is Present And To Connect Conduit To A Box Or Enclosure