Panduit STP6X7GR Copper Patch Cables, 7 ft., Green (Cable), Shielded, Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 7 ft., Green (Cable), Shielded,  Cat 6A - STP6X7GR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Green (Cable), Shielded, Cat 6A

    Manufacturer: Panduit
    Manufacturer #: STP6X7GR
    SKU: 25117868
    $20.51
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Color:Green (Cable)
    Shielding:Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # STP6X7GR
    • Color Green (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Shielded
    • Termination Style Crimp
    • UNSPSC 43223301
    • Length 7 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • SKU Spec Sheet
      STP6X7GR Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 7 ft, Green (Cable), Shielded, RJ-45 8(8)