Graybar Vendor STOW-12-4-YEL-CUT REEL Portable Cord, STOW, Cut Reel, Yellow, 12 AWG, 4 Conductor | Graybar Store
     
Graybar Vendor - Portable Cord, STOW, Cut Reel, Yellow, 12 AWG, 4 Conductor - STOW-12-4-YEL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, STOW, Cut Reel, Yellow, 12 AWG, 4 Conductor

    Manufacturer: Graybar Vendor
    Manufacturer #: STOW-12-4-YEL-CUT REEL
    SKU: 25244848
    $1.62
    Checking Pricing
         
    Color:Yellow
    Conductor Material:Bare Copper
    Conductor Size:12 AWG
    Length:Cut Reel
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # STOW-12-4-YEL-CUT REEL
    • Color Yellow
    • No. of Conductors 4
    • Type STOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length Cut Reel
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Yellow STOW portable cord is 12 AWG, 4 conductor in a cut reel.
    STOW Portable Cord
    • 105 to -40°C
    • PVC Jacket
    • PVC Insulation
    • Sunlight, Moisture and Oil Resistant
    • 600V
    • UL Listed
    • CSA Certified
    • OSHA Acceptable