Graybar Vendor STOW-10-4-GRY-250R Portable Cord, STOW, Grey, 10 AWG, 4 Conductor, 250 ft. Reel | Graybar Store
     
Graybar Vendor - Portable Cord, STOW, Grey, 10 AWG, 4 Conductor, 250 ft. Reel - STOW-10-4-GRY-250R
+ / - Hover over image to Zoom
Other Views

    Portable Cord, STOW, Grey, 10 AWG, 4 Conductor, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: STOW-10-4-GRY-250R
    SKU: 25283464
    $427.44
    Checking Pricing
         
    Color:Grey
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    Length:250 ft.
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # STOW-10-4-GRY-250R
    • Color Grey
    • No. of Conductors 4
    • Type STOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 250 ft.
    • Voltage 600 V
    • ECCN EAR99
    Product Overview:
    Grey STOW portable cord is 10 AWG, 4 conductor in a 250 foot reel.
    STOW Portable Cord
    • 105 to -40°C
    • PVC Jacket
    • PVC Insulation
    • Sunlight, Moisture and Oil Resistant
    • 600V
    • UL Listed
    • CSA Certified
    • OSHA Acceptable